Motion
38007
Sanding & Polishing Band - 60 Grit, 1/4 in Diameter, 1 in Wide
MI ITEM #02633019
MFR #38007
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 60 Grit, 1/4 in Diameter, 1 in Wide
MI ITEM #02633019
MFR #38007

Mfr description
38007 1/4X1X1/8 ST.C-ROLL 60X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    1/4 in
  • Band Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    60
  • UPC_NO
    699053380070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)