Motion
38014
Sanding & Polishing Band - 60 Grit, 1/4 in Diameter, 1-1/2 in Wide
MI ITEM #02633026
MFR #38014
List Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 60 Grit, 1/4 in Diameter, 1-1/2 in Wide
MI ITEM #02633026
MFR #38014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.16/each for your price

Overview

Mfr description
38014 1/4X11/2X1/8 ST.C-ROLL 60X

Specifications

  • Band Diameter
    1/4 in
  • Band Width
    1-1/2 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • UPC_NO
    699053380148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought