Overview
Mfr description
38019 1/4X11/2X1/8 ST.C-ROLL 240X
Specifications
- Band Diameter1/4 in
- Band Width1-1/2 in
- Grit Number240
- Abrasive MaterialAluminum Oxide
- Backing WeightX
- Backing MaterialCloth
- UPC_NO699053380193
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data