Specifications
Dimensions
- Backing WeightX
- Band Diameter3/8 in
- Band Width1-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialCloth
- Grit Number80
- UPC_NO699053380490
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)