Overview
Mfr description
38051 3/8X1 1/2X1/8 ST.C-ROLL 120X
Specifications
- Band Diameter3/8 in
- Band Width1-1/2 in
- Grit Number120
- Abrasive MaterialAluminum Oxide
- Backing WeightX
- Backing MaterialCloth
- UPC_NO699053380513
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data