Specifications
Dimensions
- Backing WeightX
- Band Diameter1/2 in
- Band Width1-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialCloth
- Grit Number40
- UPC_NO699053380711
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)