Overview
Mfr description
38074 1/2X11/2X1/8 ST.C-ROLL 80X
Specifications
- Band Diameter1/2 in
- Band Width1-1/2 in
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Backing WeightX
- Backing MaterialCloth
- UPC_NO699053380742
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data