Specifications
Dimensions
- Backing WeightX
- Band Diameter1/2 in
- Band Width2 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialCloth
- Grit Number60
- UPC_NO699053380872
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)