Overview
Mfr description
38113 3/4X11/2X3/16 ST.C-ROLL 60X
Specifications
- Band Diameter3/4 in
- Band Width1-1/2 in
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Backing WeightX
- Backing MaterialCloth
- UPC_NO699053381138
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data