Motion
38114
Sanding & Polishing Band - 80 Grit, 3/4 in Diameter, 1-1/2 in Wide
MI ITEM #02633092
MFR #38114
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 80 Grit, 3/4 in Diameter, 1-1/2 in Wide
MI ITEM #02633092
MFR #38114

Mfr description
38114 3/4X11/2X3/16 ST.C-ROLL 80X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    3/4 in
  • Band Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    80
  • UPC_NO
    699053381145

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)