Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 3/4 in Diameter, 1-1/2 in Wide
MI ITEM #02633093
MFR #38115

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
38115 3/4X11/2X3/16 ST.C-ROLL 120X

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    1-1/2 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text