Motion
38122
Sanding & Polishing Band - 120 Grit, 3/4 in Diameter, 2 in Wide
MI ITEM #02633097
MFR #38122
Your Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 3/4 in Diameter, 2 in Wide
MI ITEM #02633097
MFR #38122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.70/each(List $3.11)

Overview

Mfr description
38122 3/4X2X3/16 ST.C-ROLL 120X

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    2 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • UPC_NO
    699053381220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text