Motion
38134
Sanding & Polishing Band - 120 Grit, 1 in Diameter, 2 in Wide
Mi Item #02633103
MFR #38134
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 1 in Diameter, 2 in Wide
Mi Item #02633103
MFR #38134

Mfr description
38134 1X2X1/4 ST.C-ROLL 120X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    1 in
  • Band Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    120
  • UPC_NO
    699053381343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)