Motion
38308
Sanding & Polishing Band - 120 Grit, 3/8 in Diameter, 1-1/2 in Wide
MI ITEM #02633110
MFR #38308
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 3/8 in Diameter, 1-1/2 in Wide
MI ITEM #02633110
MFR #38308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
38308 3/8X1 1/2X1/8 FT. C-ROLL 120X

Specifications

  • Band Diameter
    3/8 in
  • Band Width
    1-1/2 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • UPC_NO
    699053383088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought