Motion
38318
Sanding & Polishing Band - 50 Grit, 1/2 in Diameter, 1-1/2 in Wide
MI ITEM #02633115
MFR #38318
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 50 Grit, 1/2 in Diameter, 1-1/2 in Wide
MI ITEM #02633115
MFR #38318

Mfr description
38318 1/2X1 1/2X1/8 FT. C-ROLL 50X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    1/2 in
  • Band Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    50
  • UPC_NO
    699053383187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)