Motion
42008
Sanding & Polishing Band - 120 Grit, 1/2 in Diameter, 1 in Wide
MI ITEM #02633138
MFR #42008
List Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 1/2 in Diameter, 1 in Wide
MI ITEM #02633138
MFR #42008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.01/each for your price

Overview

Mfr description
42008 1/2 X 1 SP. BAND 120 X

Specifications

  • Band Diameter
    1/2 in
  • Band Width
    1 in
  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Max Rpm
    15000 rpm
  • Compatible Tool
    Die Grinder
  • UPC_NO
    699053420080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought