Overview
Mfr description
42011 1/2 X 1 1/2 SP. BAND 60 X
Specifications
- Band Diameter1/2 in
- Band Width1-1/2 in
- Grit Number60
- Abrasive MaterialAluminum Oxide
- Backing WeightX
- Backing MaterialCloth
- Max Rpm12000 rpm
- Compatible ToolDie Grinder
- UPC_NO699053420110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data