Motion
42017
Sanding & Polishing Band - 60 Grit, 3/4 in Diameter, 1 in Wide
MI ITEM #02633143
MFR #42017
List Price$1.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 60 Grit, 3/4 in Diameter, 1 in Wide
MI ITEM #02633143
MFR #42017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.11/each for your price

Overview

Mfr description
42017 3/4 X 1 SP. BAND 60 X

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    1 in
  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Max Rpm
    19000 rpm
  • Compatible Tool
    Die Grinder
  • UPC_NO
    699053420172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought