Motion
42024
Sanding & Polishing Band - 120 Grit, 3/4 in Diameter, 1-1/2 in Wide
Mi Item #02633148
MFR #42024
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 3/4 in Diameter, 1-1/2 in Wide
Mi Item #02633148
MFR #42024

Mfr description
42024 3/4 X 1 1/2 SP. BAND 120 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    3/4 in
  • Band Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Die Grinder
  • Grit Number
    120
  • Max Rpm
    10000 rpm
  • UPC_NO
    699053420240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)