Motion
42035
Sanding & Polishing Band - 80 Grit, 1-1/2 in Diameter, 1 in Wide
Mi Item #02633155
MFR #42035
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 80 Grit, 1-1/2 in Diameter, 1 in Wide
Mi Item #02633155
MFR #42035

Mfr description
42035 1 1/2 X 1 SP. BAND 80 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    1-1/2 in
  • Band Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Die Grinder
  • Grit Number
    80
  • Max Rpm
    14000 rpm
  • UPC_NO
    699053420356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)