Overview
Mfr description
42041 1 1/2 X 1 1/2 SP. BAND 80 X
Specifications
- Band Diameter1-1/2 in
- Band Width1-1/2 in
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Backing WeightX
- Backing MaterialCloth
- Max Rpm10000 rpm
- Compatible ToolDie Grinder
- UPC_NO699053420417
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data