Motion
42047
Sanding & Polishing Band - 80 Grit, 2 in Diameter, 2 in Wide
MI ITEM #02633163
MFR #42047
Your Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 80 Grit, 2 in Diameter, 2 in Wide
MI ITEM #02633163
MFR #42047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.91/each(List $2.20)

Overview

Mfr description
42047 2 X 2 SP. BAND 80 X

Specifications

  • Band Diameter
    2 in
  • Band Width
    2 in
  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Max Rpm
    6000 rpm
  • Compatible Tool
    Die Grinder
  • UPC_NO
    699053420479

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought