Motion
42048
Sanding & Polishing Band - 120 Grit, 2 in Diameter, 2 in Wide
Mi Item #02633164
MFR #42048
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 120 Grit, 2 in Diameter, 2 in Wide
Mi Item #02633164
MFR #42048

Mfr description
42048 2 X 2 SP. BAND 120 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Backing Weight
    X
  • Band Diameter
    2 in
  • Band Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Compatible Tool
    Die Grinder
  • Grit Number
    120
  • Max Rpm
    6000 rpm
  • UPC_NO
    699053420486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)