Motion
42051
Sanding & Polishing Band - 36 Grit, 3 in Diameter, 3 in Wide
MI ITEM #02633165
MFR #42051
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding & Polishing Band - 36 Grit, 3 in Diameter, 3 in Wide
MI ITEM #02633165
MFR #42051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
42051 3 X 3 SP. BAND 36 X

Specifications

  • Band Diameter
    3 in
  • Band Width
    3 in
  • Grit Number
    36
  • Abrasive Material
    Aluminum Oxide
  • Backing Weight
    X
  • Backing Material
    Cloth
  • Max Rpm
    3000 rpm
  • Compatible Tool
    Die Grinder
  • UPC_NO
    699053420516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought