1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
42053
Sanding & Polishing Band - 80 Grit, 3 in Diameter, 3 in Wide
MI ITEM #
02633167
MFR #
42053
Price
$4.75
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
UNITED ABRASIVES INC 42053
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
42053
Sanding & Polishing Band - 80 Grit, 3 in Diameter, 3 in Wide
MI ITEM #
02633167
MFR #
42053
Mfr description
42053 3 X 3 SP. BAND 80 X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.75
/each
Add to Cart
Specifications
Dimensions
Backing Weight
X
Band Diameter
3 in
Band Width
3 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Compatible Tool
Die Grinder
Grit Number
80
Max Rpm
3000 rpm
UPC_NO
699053420530
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items