1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
48011
48011
MI ITEM #
02633231
MFR #
48011
Price
$6.14
/each
Qty
Add to Cart
Previous Page
Home
UNITED ABRASIVES INC 48011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
48011
48011
MI ITEM #
02633231
MFR #
48011
Mfr description
48011 2 X 1/4 8-32 60 X-SQ. PAD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.14
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Width
1/4 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Grit Number
60
Manufacturer Package Quantity
50
Max Rpm
23000 rpm
Product Types
Square Pad
UPC_NO
699053480114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items