Motion
48022
Mi Item #02633238
MFR #48022
Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02633238
MFR #48022

Mfr description
48022 2 X 3/4 1/4-20 80X-SQ. PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.08/each

Specifications

Dimensions

  • Length
    2 in
  • Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Max Rpm
    23000 rpm
  • Product Types
    Square Pad
  • UPC_NO
    699053480220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)