Motion
48026
MI ITEM #02633240
MFR #48026
List Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02633240
MFR #48026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.95/each for your price

Overview

Mfr description
48026 3 X 1/4 1/4-20 60 X-SQ. PAD

Specifications

  • Product Types
    Square Pad
  • Backing Material
    Paper
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    14000 rpm
  • Manufacturer Package Quantity
    50
  • UPC_NO
    699053480268
  • Grit Number
    60
  • Length
    3 in
  • Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought