Specifications
Dimensions
- Length1-1/2 in
- Width1/2 in
Details
- Abrasive MaterialAluminum Oxide
- Backing MaterialPaper
- Grit Number60
- Manufacturer Package Quantity50
- Max Rpm23000 rpm
- Product TypesCross Pad
- UPC_NO699053480411
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)