Motion
48063
MI ITEM #02633263
MFR #48063
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02633263
MFR #48063

Mfr description
48063 4X1 10PLY-CROSS PAD-120X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Length
    4 in
  • Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grit Number
    120
  • Manufacturer Package Quantity
    50
  • Max Rpm
    14000 rpm
  • Product Types
    Cross Pad
  • UPC_NO
    699053480633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)