Motion
50012
Coated Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #02633308
MFR #50012
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #02633308
MFR #50012

Mfr description
50012 FIBER 2A 4-1/2 X 7/8 50X B/L DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    50
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053500126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)