Motion
50081
Coated Sanding Disc - 9-1/8 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
Mi Item #02633346
MFR #50081
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 9-1/8 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
Mi Item #02633346
MFR #50081

Mfr description
50081 FIBER 2A 9-1/8 X 7/8 24X B/L DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Disc Diameter  
    9-1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    24
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)