Motion
50083
Coated Sanding Disc - 9-1/8 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #02633348
MFR #50083
List Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 9-1/8 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 50 Grit
MI ITEM #02633348
MFR #50083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.74/each for your price

Overview

Mfr description
50083 FIBER 2A 9-1/8 X 7/8 50X B/L DISC

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text