Motion
50102
Coated Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #02633353
MFR #50102
List Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, Fiber Backing Material, 36 Grit
MI ITEM #02633353
MFR #50102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.01/each for your price

Overview

Mfr description
50102 FIBER SCX 7 X 7/8 36X B/L DISC

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought