Motion
50104
Coated Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, Fiber Backing Material, 60 Grit
Mi Item #02633355
MFR #50104
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, Fiber Backing Material, 60 Grit
Mi Item #02633355
MFR #50104

Mfr description
50104 FIBER SCX 7 X 7/8 60X B/L DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    60
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)