Overview
Mfr description
50106 FIBER SCX 7 X 7/8 100X B/L DISC
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialSilicon Carbide
- Grit Number100
- Backing MaterialFiber
- Includes Vacuum HolesVacuum Holes Not Included
- UPC_NO699053501062
- Mounting TypeLocking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data