Motion
50107
Coated Finishing Disc - 7 in Disc Dia, Silicon Carbide, 120 Grit
MI ITEM #02633358
MFR #50107
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 7 in Disc Dia, Silicon Carbide, 120 Grit
MI ITEM #02633358
MFR #50107

Mfr description
50107 FIBER SCX 7 X 7/8 120X B/L DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Locking
  • UPC_NO
    699053501079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)