Overview
Mfr description
50159 FIBER 3A 5 X 5/8-11 120X SAITLOK
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number120
- Backing MaterialFiber
- Includes Vacuum HolesVacuum Holes Not Included
- Mounting TypeQuick-Change SAIT-LOK™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data