Overview
Mfr description
50215 SAIT-LOK 3AX DISC 1-1/2 " 36X
Specifications
- Disc Diameter
- Grit Number36
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Number Of Vacuum Holes0
- UPC_NO699053502151
- Mounting TypeQuick-Change SAIT-LOK™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data