Motion
50218
Coated Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit
Mi Item #02633418
MFR #50218
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 60 Grit
Mi Item #02633418
MFR #50218

Mfr description
50218 SAIT-LOK 3AX DISC 1-1/2 " 60X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    60
  • Mounting Type
    Quick-Change SAIT-LOK™
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053502182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)