Overview
Mfr description
50221 SAIT-LOK 3AX DISC 1-1/2 " 120X
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number120
- Includes Vacuum HolesVacuum Holes Not Included
- UPC_NO699053502212
- Mounting TypeQuick-Change SAIT-LOK™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data