Motion
50235
Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633435
MFR #50235
List Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633435
MFR #50235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.27/each for your price

Overview

Mfr description
50235 SAIT-LOK 3AX LAM DISC 3 " 120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • UPC_NO
    699053502359
  • Mounting Type
    Quick-Change SAIT-LOK™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text