Motion
50265
Coated Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #02633438
MFR #50265
List Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #02633438
MFR #50265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.36/each for your price

Overview

Mfr description
50265 SAIT-LOK-R 3AX DISC 1-1/2 " 40X

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053502656
  • Mounting Type
    Quick-Change SAIT-LOK-R™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text