Overview
Mfr description
50268 SAIT-LOK-R 3AX DISC 1-1/2 " 80X
Specifications
- Disc Diameter
- Grit Number80
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Number Of Vacuum Holes0
- Mounting TypeQuick-Change SAIT-LOK-R™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data