Overview
Mfr description
50269 SAIT-LOK-R 3AX DISC 1-1/2 "100X
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number100
- Includes Vacuum HolesVacuum Holes Not Included
- Mounting TypeQuick-Change SAIT-LOK-R™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data