Motion
50273
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
MI ITEM #02633446
MFR #50273
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
MI ITEM #02633446
MFR #50273

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50273 SAIT-LOK-R 3AX LAM DISC 2 " 50X

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Quick-Change SAIT-LOK-R™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text