Motion
50277
Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633449
MFR #50277
Your Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 120 Grit
MI ITEM #02633449
MFR #50277

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.65/each(List $1.90)

Overview

Mfr description
50277 SAIT-LOK-R 3AX LAM DISC 2 "120X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Laminated
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Application
    Blending, Grinding
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Quick-Change SAIT-LOK-R™
  • Series
    SAIT-LOK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought