Motion
50278
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
Mi Item #02633450
MFR #50278
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
Mi Item #02633450
MFR #50278

Mfr description
50278 SAIT-LOK-R 3AX LAM DISC 3 " 36X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    36
  • Mounting Type
    Quick-Change SAIT-LOK-R™
  • Number Of Vacuum Holes
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)