Motion
50279
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #02633451
MFR #50279
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #02633451
MFR #50279

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.68/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    40
  • Mounting Type
    Quick-Change SAIT-LOK-R™
  • Number Of Vacuum Holes
    0

Overview

Mfr description
50279 SAIT-LOK-R 3AX LAM DISC 3 " 40X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought