1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 50280
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
50280
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
MI ITEM #
02633452
MFR #
50280
Mfr description
50280 SAIT-LOK-R 3AX LAM DISC 3 " 50X
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Disc
Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit Number
50
Mounting Type
Quick-Change SAIT-LOK-R™
Number Of Vacuum Holes
0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items